Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Pin punch set with 2-component handle 5 pieces

714.63259 - UNSPSC 27110000
071463 259060 1
German Engineered
Pin punch set with 2-component handle 5 pieces Pin punch set with 2-component handle 5 pieces
Pin punch set with 2-component handle 5 pieces

Delivery

In stock delivery from our warehouses.

5-piece assortment with 2–6 mm

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:22 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 10:22 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 5
EAN 4045727813522

Features

Ergonomically shaped 2K handle. Secure grip, effortless work
Vibration protection. The grip dampens impact vibrations and oscillations
Impact protection. Prevents injuries to the hand
Made from hardened tool steel. Long service life

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-04
Tres bon poinçon pour travaux de précision
2021-02-24
merci
2020-09-27
Bonne qualité, livraison rapide